DESCRIPTION

Berkshire Corporation 32 x 9 in. Solid Edge Polyester Mop (Case of 320)

BMS12000932F8

Manufacturer Part #: MS12000932F8

Package Quantity:

Case of 320

SPECIFICATIONS

EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
No
Height
32 in
Material
Plastic
Material Type
Polyester
Package Quantity
Case of 320
Pedestal Only - FEI
No
Width
9 in

Print