16 in. x 1968 ft. 0.47 mil Cast Hand Stretch Film (Roll of 4)
XH® 16 in. x 1968 ft. 0.47 mil Cast Hand Stretch Film (Roll of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for warehouse and distribution center applications
- Film stiffness provides high load containment
- Cast, Differential cling
- Quiet and simple release from roll
Specifications
- Collection:
- XH®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Gauge (metal):
- 47 ga
- Length:
- 1968 ft
- Material:
- Resin
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Roll of 4
- Product Type:
- Stretch Film
- Thickness:
- 0.47 mil
- UL Listed:
- No
- Width:
- 16 in