Hospi-Tuff® 30 x 43 in. 1.25 mil 33 gal Polyethylene Can Liner in Blue

Part #BLHF3043HPBL  |  Item #7474952  |  Manufacturer Part #LHF3043HPBL

Call for Pricing per CASE

Capacity:

33 gal
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Hospi-Tuff® health care trash can liners
  • Depend on Berry performance, value and consistency across your full range of waste containment needs
  • Low-density liners (1.25 mil or greater) meet D.O.T. 165 gram dart resistance test and 480 gram tear test
  • Gauge: 1.25 mil
  • Color: Blue
  • Printed "Soiled Linen"
  • Capacity: 23 gallons
  • Size: 30" x 43"

Specifications

Capacity: 33 gal

Collection: Hospi-Tuff®

Color Finish: Blue

Length: 43 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Case of 200

Thickness: 1.25 mil

Type: HP330543

Weight: 21.4

Width: 30 in