Duct Cover in Stainless Steel
Duct Cover in Stainless Steel
Frequently Purchased Together
Product Details
- Designed in Italy
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- KU122 Pro 1 X Chimney Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 11-81/100 in
- Energy Star Compliant:
- No
- Height:
- 72-1/2 in
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 22-1/8 in