Bertazzoni Spa

24 in. Convection Single Oven in Stainless Steel

Part #BF24PROXV  |  Manufacturer Part #F24 PRO XV

Width:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 20

CSA Certified: Yes

Capacity: 2.1 cu ft

Depth: 22-13/32 in

Height: 22-13/16 in

Interior Light: Yes

Power Source: Electric

UL Listed: No

Volts: 208/240V

Width: 24 in