Bertazzoni Spa

30 in. 4-Burner Freestanding Dual Fuel Range in Stainless Steel

Part #BPRO304DFSX  |  Manufacturer Part #PRO30 4 DFS X

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 40

BTU: 18000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 3.4 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-1/8 in

ETL Listed: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 37-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: No

MBH: 18

Number Of Burners: 4

Number Of Elements: 4

Power Source: Gas

Self Clean: Yes

UL Listed: No

Volts: 120/208/240V

Watts: 5000

Width: 30 in