28-3/8 in. Under Cabinet Range Hood in Stainless Steel
Professional Series 28-3/8 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- 600 CFM
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- CFM:
- 600 ft3/min
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 15-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Filter Type:
- Stainless Steel Mesh
- Height:
- 11-1/8 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 600 cfm
- Sones:
- 14.93
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 28-3/8 in