DESCRIPTION

Bertazzoni Spa Master Series 35-1/2 x 35-7/8 in. 4cf 5-Burner Self-Clean Electric Oven

BMAS365DFSXT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
23.4, 27.8
BTU
18000
CSA Certified
Yes
Capacity
4 cu ft
Collection
Master Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-1/8 in
ETL Listed
No
Height
35-1/2 in
Ignition System
Electric Ignition
Number Of Burners
5
Power Source
Electric
UL Listed
No
Volts
120/208/240V
Watts
6500
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY