DESCRIPTION

Bertazzoni Spa 35-7/8 in. 6-Burner Gas Range

BHER366GASNE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
BTU
18000
CSA Certified
Yes
Capacity
4.4 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
25-3/16 in
ETL Listed
No
Height
37-1/4 in
Ignition System
Electronic Ignition
Number Of Burners
6
UL Listed
No
Volts
120V
Watts
150
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY