36 in. Canopy Range Hood in Stainless Steel
Professional 36 in. Canopy Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
- 400 CFM
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 400 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 17-33/64 in
- Duct Size:
- 5-29/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 8-17/64 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Max CFM:
- 400 cfm
- Sones:
- 4.29
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 36 in