36 in. Natural Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Professional Series 36 in. Natural Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Balanced air-flow convection fan for single and multi-level roasting and baking
- Triple glass door minimizes heat loss
- Wide format range
- Designed in Italy
- Two rapid 11,000 BTU burners
- Auxiliary simmer control 3,400 BTU burner with simmer ring
- Dual-ring 18,000 BTU power burner
- Products and packaging are 99% recyclable
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 4.4 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 35-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 36 in