DESCRIPTION

Bertazzoni Spa 600 cfm Wall Mount Canopy Range Hood in Stainless Steel

BKUPRO1X14

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Energy Star Compliant
No
Filter Type
Aluminum Mesh
Height
10-1/8 in
Hood Vent Type
Canopy
UL Listed
No
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY