Duct Cover for KU Models in Stainless Steel

You last purchased this on
 
Bertazzoni Spa

Duct Cover for KU Models in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bertazzoni Spa

Duct Cover for KU Models in Stainless Steel

  • Fast #
  • Part #B901281
  • Item #4434290
  • Manufacturer Part #901281
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed in Italy
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
KU Models
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
10 ft
Material:
Stainless Steel
Product Type:
Duct Cover