DESCRIPTION

Bertazzoni Spa Canopy and Base Hood

BKCHERNE

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
3.3
Bulb Type
Halogen
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-11/16 in
Energy Star Compliant
No
Fan Speeds
3
Height
35-13/16 in
Hood Vent Type
Canopy
UL Listed
No
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY