Griddle in Black
Griddle in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
- Cast Iron Griddle
Specifications
- Brand Model Compatibility:
- Professional and Master Series Ranges
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Griddle