Heritage Series 21-3/4 x 32-1/2 x 17-3/4 in. 6.7A 49dB Undercounter Dishwasher in Panel Ready

Part #BDW18PR  |  Item #7440409  |  Manufacturer Part #DW18PR

$949.00 EACH

Color/Finish: Panel Ready

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed in Italy

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 6.7

CEC Compliant: For Sale in CA

Collection: Heritage Series

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Electronic Touch

Decibel Rating dB : 49 dB

Depth: 21-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 32-1/2 in

Installation Type: Built-in, Undercounter

Interior Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 4

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 800

Width: 17-3/4 in