• Cart

DESCRIPTION

Bertazzoni Spa Heritage Series 35-1/2 x 47 in. 3.6 cf 6-Burner Gas Double Oven with Griddle in Nero Opaco Matt Black

BHER486GGASNE

Color Finish

Black

SPECIFICATIONS

ADA Compliant
No
AMP
10
BTU
18000
CSA Certified
Yes
Capacity
3.6 cu ft
Collection
Heritage Series
Color Finish
Black
Color Finish Category
Blacks
Depth
25-1/8 in
ETL Listed
No
Height
35-1/2 in
Ignition System
Electric Ignition
Power Source
Gas
UL Listed
No
Volts
120V
Watts
1200
Width
47 in

  • QUANTITY

0 item(s) added to Cart Checkout Now