Canopy for K36HERTX Hood in Nero Matt

You last purchased this on
 
Bertazzoni Spa

Heritage Series Canopy for K36HERTX Hood in Nero Matt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bertazzoni Spa

Heritage Series Canopy for K36HERTX Hood in Nero Matt

  • Fast #
  • Part #BKC36HERTNE
  • Item #7926079
  • Manufacturer Part #KC36HERTNE
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nero Matt Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nero black matt finish to match with your Heritage Series range
  • Designed in Italy
  • Canopy cover accessory for the K36HERTX model hood
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K36HERTX Hood
Collection:
Heritage Series
Color Finish Category:
Blacks
Color Finish Name:
Nero Matt
Energy Star Compliant:
No
Interior Light:
No
Material:
Stainless Steel
Product Type:
Canopy
UL Listed:
No