Canopy for K36HERTX Hood in Stainless Steel
Heritage Series Canopy for K36HERTX Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel finish to match with your Heritage Series range
- Designed in Italy
- Canopy cover accessory for the K36HERTX model hood
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K36HERTX Hood
- CARB OTC LEED Compliant:
- No
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Canopy
- UL Listed:
- No
- Width:
- 36 in