Master Series 23-5/8 in. 10 Place Settings Dishwasher in Panel Ready

Part #BDW24PR  |  Item #7440410  |  Manufacturer Part #DW24PR

$999.00 EACH

Color/Finish: Panel Ready

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed in Italy

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 6.7

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

Capacity: 10 Place Settings

Collection: Master Series

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Electronic

Decibel Rating dB : 49 dB

Depth: 21-5/8 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 32-1/2 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 10

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Watts: 800

Weight: 88

Width: 23-5/8 in