29-7/8 in. Warming Drawer in Stainless Steel
This product has been replaced by
Manufacturer Part #PROF30WDEX
Professional 29-7/8 in. Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Designed for flush installation in 24" cabinet
Specifications
- AMP:
- 15
- Capacity:
- 66 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- ETL Listed:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 10-1/8 in
- Maximum Temperature:
- 170
- Minimum Temperature:
- 85
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 29-7/8 in