15-7/8 x 23 in. 1500W 13.6A 1.2 cu. ft. Built-In Microwave
Professional Series 15-7/8 x 23 in. 1500W 13.6A 1.2 cu. ft. Built-In Microwave
Frequently Purchased Together
Product Details
Product Details
- Bring convenience into your kitchen with the Bertazzoni microwave drawer, engineered to install anywhere in the kitchen cabinets
- Enjoy the convenience of opening and closing the drawer with one touch and loading large items from the top
- Comfortably fit large size dishes and beverages in the deep white ceramic tray
- Manage the microwave by selecting power and time with the intuitive LCD display, or choose from a variety of pre-set programs such as automatic defrost, popcorn, keep warm, sensor cooking and many more
- Create highly space efficient solutions for compact spaces by pairing this undercounter product with a Bertazzoni 24" or 30" cooktop
Specifications
- AMP:
- 13.6
- Capacity:
- 1.2 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- LCD
- Depth:
- 23 in
- Height:
- 15-7/8 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 11
- Power Source:
- Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 23-7/8 in