23-3/4 in. 14 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
Bertazzoni Spa

Professional 23-3/4 in. 14 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bertazzoni Spa

Professional 23-3/4 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BDW24XV
  • Item #7053193
  • Manufacturer Part #DW24XV
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed in Italy
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
8.4
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
48 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33-3/4 in
NSF Certified:
No
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
WaterSense Labeled:
No
Width:
23-3/4 in