DESCRIPTION

BES Concrete Products 10 in. Cast Iron Grate

BV971C

Length:

SPECIFICATIONS

Height
1-5/8 in
Length
15-1/4 in
Material
Cast Iron
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY