DESCRIPTION

BES Concrete Products 17 x 12 in. Concrete Electrical Meter Box

BC36

Length:

SPECIFICATIONS

Height
17 in
Length
30 in
Material
Concrete
Waterworks Application
Electric
Width
12 in

Starting at
Call for Pricing
  • QUANTITY