6 in. Make-up Air Damper Galvanized Steel

You last purchased this on
 
BEST®

6 in. Make-up Air Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BEST®

6 in. Make-up Air Damper Galvanized Steel

  • Fast #
  • Part #BMD6TU
  • Item #4443344
  • Manufacturer Part #MD6TU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Broan® interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operated at optimum levels
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathrooms, Kitchen
Brand Model Compatibility:
Model 641FA
CARB OTC LEED Compliant:
No
CFM:
400 ft3/min
Coating:
Galvanized
Damper Type:
Make-up Air Dampers
Diameter:
6 in
Duct Size:
6 in
Energy Star Compliant:
No
GSA Approved:
No
Gauge (metal):
24 ga
Height:
9 in
Length:
10 in
Material:
Steel
Product Type:
Air Damper
UL Listed:
No
Vent Duct Shape:
Round
Volts:
24V
Width:
9 in