1-1/2 in. Body Padlock

You last purchased this on
 
Best Access

1-1/2 in. Body Padlock

This product requires certification to purchase.
You last purchased this on
 
Best Access

1-1/2 in. Body Padlock

  • Fast #
  • Part #B21B722T
  • Item #4869491
  • Manufacturer Part #21B722T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chromium plated
  • Less core
  • Key retained
  • Requires Certification

Specifications

Color Finish Name:
Satin
Material:
Extruded Brass, Steel
Shackle Diameter:
0.3125
Type:
B21B722T
Vertical Clearance:
1.5