46-7/16 in. Wall Mount Range Hood in Stainless Steel
CP3 Series 46-7/16 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Infinite speed rotary blower control
- Powerful centrifugal blower with high-efficiency motor
- Easily accessible, dishwasher safe baffle filters with handles
- Width: 48"
- For indoor use only
- 10" round duct connector with backdraft damper
- Heat Sentry® automatically turns blower to high speed when excess cooking heat is detected
- Quiet, normal speed operation
- Flush built-in design has an integral liner to protect cabinets
- Depth: 22-1/2"
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- CP3 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 22-9/16 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 13.5
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 46-7/16 in