47-1/4 in. Chimney Range Hood in Stainless Steel
Gorgona 47-1/4 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 8.4
- CFM:
- 1500 ft3/min
- Collection:
- Gorgona
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 24 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 11 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Light Bulb Type:
- Halogen
- Max CFM:
- 1200 cfm
- Sones:
- 0.1
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 47-1/4 in