Gorgona 48 in. Island Range Hood in Stainless Steel

Part #BIPB9E48SB  |  Item #4780537  |  Manufacturer Part #IPB9E48SB

$3,152.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 0.9, 15, 6

Bulb Type: Halogen

CFM: 1500

Collection: Gorgona

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 27 in

Duct Shape: Rectangular

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 29-7/8 in

Hood Vent Type: Island

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Interior Light: Yes

Material: Stainless Steel

UL Listed: Yes

Volts: 120V

Width: 48 in