XL Size Nitrile Powder Free Disposable Glove
CleaN-Dex® Ultimate XL Size Nitrile Powder Free Disposable Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These powder free, clean processed gloves feature textured fingertips and rolled cuffs
- Excellent ESD properties and low particulate counts, protecting high-end semi-conductors and perishable foodstuffs alike
Documents
Specifications
- Collection:
- CleaN-Dex® Ultimate
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Thickness:
- 6 mil