L Size Lite Glove

You last purchased this on
 
Best Manufacturing

Nitri-Flex® L Size Lite Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Best Manufacturing

Nitri-Flex® L Size Lite Glove

  • Fast #
  • Part #B450009
  • Item #1402673
  • Manufacturer Part #4500-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This smooth finish glove is ideal for jobs requiring the utmost in tactile discrimination as well as those demanding puncture and abrasion protection
  • Suggested Applications include: construction, landscaping, carpentry, floor tiling, maintenance, masonry, garbage collection, highway work, roofing, shipping and receiving
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105-2005
Collection:
Nitri-Flex®
Color Finish Name:
Green
Glove Size:
L
Glove Type:
General Purpose
Material:
Rubber
Material Type:
Nitrile