DESCRIPTION

  • Easily accessible, dishwasher-safe baffle filters
  • Elegant and easy-to-clean
  • For indoor use only
  • Heat Sentry™ turns blower on to high speed when excess heat is detected
  • Slide controls

Best Range Hoods 33-3/4 in. Pro-Style Insert

BPIK33

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
Not for Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-7/16 in
Height
11-1/2 in
Hood Vent Type
Under Cabinet
Material
Stainless Steel
Vent Type
Ducted
Volts
120V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS