DESCRIPTION

  • Easily accessible, dishwasher-safe baffle filters
  • Elegant and easy-to-clean
  • For indoor use only
  • Heat Sentry™ turns blower on to high speed when excess heat is detected
  • Slide controls

Best Range Hoods Pro 45-3/4 in. Pro-Style Insert

BPIK45

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
Not for Sale in CA
Collection
Pro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-7/16 in
Height
11-1/2 in
Length
45 in
Material
Stainless Steel
Volts
120V
Width
44-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY