Best Range Hoods 48 in. Hood Liner Insert BCP37I482SB

DESCRIPTION

  • Easily accessible, dishwasher safe baffle filters with handles
  • For indoor use only
  • Heat Sentry™ automatically turns blower to high speed when excess cooking heat is detected
  • Infinite speed rotary blower control
  • Powerful centrifugal blower with high-efficiency motor
  • Quiet, normal speed operation

Best Range Hoods 48 in. Hood Liner Insert

BCP37I482SB

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
1200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
11 in
Hood Vent Type
Under Cabinet
Sones
13.5
Vent Type
Ducted
Volts
120V
Width
46-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY