600 CFM Internal Blower for Best Range Hoods IP29M Centro Island Mount Chimney Style Hood in Stainless Steel

You last purchased this on
 
BEST®

600 CFM Internal Blower for Best Range Hoods IP29M Centro Island Mount Chimney Style Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BEST®

600 CFM Internal Blower for Best Range Hoods IP29M Centro Island Mount Chimney Style Hood in Stainless Steel

  • Fast #
  • Part #BIQ6
  • Item #4780581
  • Manufacturer Part #IQ6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.4
Brand Model Compatibility:
KEX42 Wall Mount Chimney Hood
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-3/4 in
Diameter:
10-3/4 in
Duct Size:
10 in
Energy Star Compliant:
No
Height:
28-1/4 in
Indoor Outdoor:
Indoor
Material:
Brushed Aluminum
Max CFM:
600 cfm
Product Type:
External Blower
Sones:
7.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Width:
24-3/4 in