1 gal Spray Hand Sanitizer

You last purchased this on
 
Best Sanitizers

Alpet® E3+ 1 gal Spray Hand Sanitizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Best Sanitizers

Alpet® E3+ 1 gal Spray Hand Sanitizer

  • Fast #
  • Part #BSA10014
  • Item #7481987
  • Manufacturer Part #SA10014
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • An FDA approved product, Alpet E3 Plus requires no rinsing or toweling prior to direct contact with food
  • Alpet E3 Plus achieves a LOG 6 reduction in 15 seconds and is tested against 26 pathogens
  • Alpet E3 PLUS is a powerful, ethanol based hand sanitizing formula engineered to meet the strict requirements of the food processing industry
  • NSF certified E3 classification
  • Meets all FDA (GRAS) and USDA requirements for food handling
  • Formulated with moisturizers to keep hands soft and healthy
  • Atomized spray provides better coverage
  • Kills 99.9999% (LOG6) of 26 tested pathogens in 15 seconds
  • 71% ethanol formula
  • Kosher, Pareve and Halal certified
  • Requires Certification

Specifications

Application:
Foodservice, General Hand Washing, Grocery, Industrial Hygiene, Janitorial
Collection:
Alpet® E3+
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Spray Hand Sanitizer
Size:
1 gal