This product requires certification to purchase.

0.5 Gpm Aerator Kit

Betco Corporation

0.5 Gpm Aerator Kit

  • Fast #
  • Part #B9153000
  • Item #7474714
  • Manufacturer Part #B9153000
4.1 out of 5 Customer Rating
Brand image
Betco Corporation

0.5 Gpm Aerator Kit

  • Fast #
  • Part #B9153000
  • Item #7474714
  • Manufacturer Part #B9153000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Converts high flow faucets to 0.5gpm faucets
  • Fits most standard faucets
  • Installs in minutes
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
0.5 gpm
Thread Size
15/16 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Metal
Warranty & Product Information
Type
B9153000