32 oz. Heavy Duty Daily Scrub Floor Cleaner

You last purchased this on
 
Betco Corporation

Daily Scrub SC 32 oz. Heavy Duty Daily Scrub Floor Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Betco Corporation

Daily Scrub SC 32 oz. Heavy Duty Daily Scrub Floor Cleaner

  • Fast #
  • Part #B18848
  • Item #7475584
  • Manufacturer Part #18848
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Controlled foam - great for use with a mop and bucket or automatic scrubber
  • Excellent for scrub and recoat programs at stronger dilutions
  • Economical - dilute up to 1:1024 for daily cleaning. One quart bottle makes 256 gallons
  • Keeps floors cleaner longer. Extends time between strip-outs.
  • Requires Certification

Specifications

Application:
Warehouse
Collection:
Daily Scrub SC
Color Finish Name:
Green
Dilution Rate:
1:20
Size:
32 oz
UL Listed:
No