Betco Corporation
FASTDRAW® PRO® 4 Bottles Chemical Dispenser System
Part #BET9217400 | Item #7475218 | Manufacturer Part #9217400
Call for Pricing
EACH
Capacity:
4 BottlesProduct Details
Specifications
CARB OTC LEED Compliant: No
Capacity: 4 Bottles
Collection: FASTDRAW® PRO®
Color Finish: Grey
Depth: 29 in
Disposable: No
EcoLogo Certified: No
Green Seal Certified: No
Height: 11 in
Material: Plastic
SCAQMD Compliant: No
Weight: 19
Width: 23-1/2 in
Entire Collection
-
Call for Pricing