1 gal Peroxide Cleaner (Case of 4)
Green Earth® 1 gal Peroxide Cleaner (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Restrooms
- Collection:
- Green Earth®
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:32 - 1:64
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 1 gal