4 gal Pink Lotion Hand Dishwashing Detergent

Betco Corporation

Symplicity™ Tilly® 4 gal Pink Lotion Hand Dishwashing Detergent

Brand image
Betco Corporation

Symplicity™ Tilly® 4 gal Pink Lotion Hand Dishwashing Detergent

  • Part #B1100400
  • Item #7474887
  • Manufacturer Part #11-004-00
3.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Free rinsing and never streaks or spots
  • Pleasant fragrance
  • Quickly cuts through baked-on food and grease deposits
  • Gentle to the hands

Specifications

Application:
Industrial, Institutional, Restaurants
Collection:
Symplicity™ Tilly®
Color Finish Name:
Pink
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
4 gal

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';