Bethlehem Steel

1 x 4 in. Steel Flat Bar

Part #AH36FB14N  |  Item #525912

Call for Pricing per FOOT

Width:

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-131 Grade AH36

Height: 1 in

Material: Steel

Width: 4 in