DESCRIPTION

Bethlehem Steel 2 x 3/16 in. ABS Angle

AH36L2316N

Height:

SPECIFICATIONS

Height
2 in
Material
Plastic
Material Type
ABS
Thickness
3/16 in
Width
2 in

Starting at
Call for Pricing
  • QUANTITY