DESCRIPTION

Bethlehem Steel 3 x 1/4 in. ABS Grade A Angle

ABSAL3314N

Width:

SPECIFICATIONS

Height
3 in
Material
Plastic
Material Type
ABS
Thickness
1/4 in
Width
3 in

Starting at
Call for Pricing
  • QUANTITY