DESCRIPTION

Bethlehem Steel 4 x 1/2 in. ABS Angle

AH36L412N

Height:

SPECIFICATIONS

Height
4 in
Material
Plastic
Material Type
ABS
Thickness
1/2 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY