Bethlehem Steel
6 x 4 x 0.625 in. Grade A ABS Angle Steel Plate
Part #ABSAL6458N | Item #759171
Call for Pricing
Length:
6 inHow to get it:
Product Details
Documents
Specifications
Fitting Size 1: 6 in
Fitting Size 2: 4 in
Fitting Sizes: 6 in x 4 in
Fitting Type: Reducing
Height: 4 in
Length: 6 in
Material: Plastic
Thickness: 0.625 in