6 x 4 x 5/16 in. ABS Angle
6 x 4 x 5/16 in. ABS Angle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Thickness:
- 5/16 in
- Width:
- 4 in