6 in. Lobby Sweep with Handle
6 in. Lobby Sweep with Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Handle Material:
- Metal
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Sweep
- Width:
- 6 in