8 in. Nylon Utility Brush

You last purchased this on
 
Better Brush Products

8 in. Nylon Utility Brush

This product requires certification to purchase.
You last purchased this on
 
Better Brush Products

8 in. Nylon Utility Brush

  • Fast #
  • Part #B200708
  • Item #7212454
  • Manufacturer Part #200708
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
8 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Utility Brush